08B-3-100A
Description
08B-3-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002346
BDI # 18118829
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.181
Pitch Diameter - Millimeter:
404.3
Mounting Method:
Rough Bore
08B-100A
Description
08B-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002089
BDI # 18118588
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.181
Pitch Diameter - Millimeter:
404.3
Mounting Method:
Rough Bore
08B-2-100A
Description
08B-2-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002160
BDI # 18118648
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.181
Pitch Diameter - Millimeter:
404.3
Mounting Method:
Rough Bore
PHS 08B-1A100
Description
PHS 08B-1A100 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A100
BDI # 1285037
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.181
Pitch Diameter - Millimeter:
404.3
Mounting Method:
Rough Bore