40A10

COMPARE

40A10

Description
40A10 SPROCKET

LINN GEAR

Part # 40A10

BDI # 586686

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.78
Pitch Diameter - Millimeter: 41.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
03B-27A

COMPARE

03B-27A

Description
03B-27A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001083

BDI # 18117622

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.696

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.78
Pitch Diameter - Millimeter: 43.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A10

COMPARE

40A10

Description
40A10 ROLLER CHAIN SPROCKET ; 10 TEETH ANSI 40 TYPE A

IWIS DRIVE SYSTEMS

Part # 80060227

BDI # 20641211

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.618
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.78
Other Features: 1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 41.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A10 X 1IN

COMPARE

40A10 X 1IN

Description
40A10 X 1IN SPROCKET ; B/FS W/HUB REMOVED

MARTIN SPROCKET & GR

Part # 40A10 X 1IN

BDI # 24721464

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.78
Pitch Diameter - Millimeter: 41.1
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A10H

COMPARE

40A10H

Description
40A10H ROLLER CHAIN SPROCKET ; 10HT 1.840" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A10H

BDI # 744353

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.78
Pitch Diameter - Millimeter: 41.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY