6018 1 1/4 X 5/16 KW SS
Description
6018 X 1-1/4 5/16 KW SS ; RLR CHAIN SPROCKET 1-1/4" BORE
Part # 6018 X 1-1/4 5/16 KW SS
BDI # 18185409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | With Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling