4205 20GM IDH 232840
Description
4205 20GM IDH 232840 INSTANT ADHESIVE ; 28028 INSTANT 20GRAM 10EA/CS
Part # 232840
BDI # 1055891
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Temperature Range -54 to 121 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Tube
Typical Use:
Thermal Resistant Multipurpose
Texture:
Viscous Liquid
Color:
Colorless to Yellow
Features
Other Features:
High Performance | Excellent Thermal Stability | Non Carbonizing
Container Type:
Pail
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Colorless to Yellow
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32-46
Product Type:
Ester
SYNCOOL 55GAL DRUM;L0964-062
Description
L0964-062 SYNCOOL 55GAL DRUM
Part # L0964-062
BDI # 18230740
Features
Other Features:
High Performance | Excellent Thermal Stability | Non Carbonizing
Container Type:
Drum
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Colorless to Yellow
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32-46
Product Type:
Ester
4205 200GM IDH 244567
Description
4205 200GM IDH 244567 INSTANT ADHESIVE ; 28029 INSTANT 200GRAM 2EA/CS
Part # 244567
BDI # 1056228
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Temperature Range -54 to 121 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Tube
Typical Use:
Thermal Resistant Multipurpose
Texture:
Viscous Liquid
Color:
Colorless to Yellow
Features
Other Features:
Cyanoacrylate Technology | Toughened | Humidity Cure
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Tube
Typical Use:
Thermal Resistant Multipurpose | Bonding
Texture:
Liquid
Color:
Colorless to Yellow