NO.930-AA 450LB DRUM;L0096-040
Description
L0096-040 930-AA GREASE 450LB DRUM ; BENTONE SEMI SOLID
Part # L0096-040
BDI # 18229951
Features
Other Features:
Shear Stability | Non Melting | Used in Automatic Grease Dispensing Device and Pressure Gun
Container Type:
Drum
Typical Use:
Bearing
Texture:
Semi Solid
Color:
Off White
Product Name:
Grease
Product Base:
Bentone
CUT-N-COOL 5GAL PAIL;L0510-060
Description
L0510-060 CUT-N-COOL 5GAL PAIL FLUID ; HIGH-LUBRICITY SEMI-SYN METAL WORKING
Part # L0510-060
BDI # 28167842
SFGO ULTRA 320 5GAL PAIL;L0986-060
Description
L0986-060 SFGO ULTRA 320 5GAL PAIL ; LIQUID WATER WHITE
Part # L0986-060
BDI # 18228974
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 320
Product Type:
Polyalphaolefin
AUTO MARINE GRS 16OZ SML TUB;L0206-004
Description
L0206-004 GREASE 16OZ ; NON RETURNABLE
Part # L0206-004
BDI # 21515826
HO-2A 1GAL JUG;L0763-057
Description
L0763-057 HO-2A HYDRAULIC OIL 1GAL JUG ; NON RETURNABLE
Part # L0763-057
BDI # 18227325
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Jug
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based