NO.0 35LB PAIL;L0000-035
Description
NO.0 35LB PAIL ; L0000-035 MINERAL OIL
Part # L0000-035
BDI # 18229398
Features
Other Features:
Superior Protective Coating | Unique Load Carrying Film
Container Type:
Pail
Typical Use:
Machinery
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 5W | ISO 7-10
Product Type:
Petroleum Based
NO.0 400LB DRUM;L0000-040
Description
NO.0 400LB DRUM ; L0000-040 MINERAL OIL ; ISO 7
Part # L0000-040
BDI # 18229399
Features
Other Features:
Superior Protective Coating | Unique Load Carrying Film
Container Type:
Drum
Typical Use:
Machinery
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 5W | ISO 7-10
Product Type:
Petroleum Based
NO.0 2LB BOTTLE;L0000-013
Description
NO.0 2LB BOTTLE ; L0000-013 MINERAL OIL ; NON-RETURNABLE 12EA/CS
Part # L0000-013
BDI # 18229861
Features
Other Features:
Superior Protective Coating | Unique Load Carrying Film
Container Type:
Bottle
Typical Use:
Machinery
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 5W | ISO 7-10
Product Type:
Petroleum Based
NO.0 120LB QTR DRUM;L0000-039
Description
NO.0 120LB QTR DRUM ; L0000-039 ; MINERAL OIL ISO GRADE 7 5W 1/4 DRUM
Part # L0000-039
BDI # 18229860
Features
Other Features:
Superior Protective Coating | Unique Load Carrying Film
Container Type:
Drum
Typical Use:
Machinery
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 5W | ISO 7-10
Product Type:
Petroleum Based