Page 1 of 288

Next

Compare
M206-10-006

COMPARE

M206-10-006

Description
M206-10-006 CLUTCH BRAKE

WARNER ELECTRIC

Part # 30665330

BDI # 844277

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Starting | Coast-To-Stop
Number of Stop Collars: 1
Direction of Rotation: Clockwise

Inch - Metric: Metric
Other Features: Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 500Lb-in

Price Inventory : In stock
Loading Price
QTY
M205-10-004

COMPARE

M205-10-004

Description
M205-10-004 WRAP SPRING CLUTCH ; 750RPM CW ROTATION HUB I/P

WARNER ELECTRIC

Part # 30324751

BDI # 1405734

Features

Bore Profile: Rough Bore
Activation: Manual
Motion Type: Single Revolution
Number of Stop Collars: 0
Direction of Rotation: Clockwise

Inch - Metric: Inch
Other Features: Special
Housing Style: Cylindrical
Mounting Method: Face
Torque: Static Torque 250Lb-In

Price Inventory : In stock
Loading Price
QTY
NSS-12 CLUTCH

COMPARE

NSS-12 CLUTCH

Description
NSS-12 CLUTCH ; 12MM BORE DIA 32MM OVERALL DIA

MORSE INDUSTRIAL

Part # 2363216

BDI # 312782

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overruning
Number of Stop Collars: 0
Direction of Rotation: Bidirectional

Inch - Metric: Metric
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 12.54Lb-ft
Type of Friction: Not Applicable

Price Inventory : In stock
Loading Price
QTY
FKN 6205 2RS

COMPARE

FKN 6205 2RS

Description
FKN 6205 2RS FREEWHEEL CLUTCH UNIT ; 25X52X15MM 2800RPM 104NM 140DEG C

GMN BEARINGS

Part # FKN 6205 2RS

BDI # 15048988

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstop
Number of Stop Collars: 0
Direction of Rotation: Clockwise

Inch - Metric: Metric
Other Features: Tension Spring | Sealed | Grease Lubricated | IR Keyway | 52MM Outside Diameter | 15MM Width | 5146N Static Load | 7448N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 8MM Inner Ring Keyway Width | 2MM Inner Ring Keyway Depth | N6 Shaft Tolerance | N7 Housing Tolerance
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 104Nm

Price Inventory : In stock
Loading Price
QTY
M216-30-009

COMPARE

M216-30-009

Description
M216-30-009 WRAP SPRING CLUTCH ; PSI6AGSSSICW20.0H93STSHIELDED

WARNER ELECTRIC

Part # 30350101

BDI # 844402

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Single Revolution
Number of Stop Collars: 3
Direction of Rotation: Clockwise

Inch - Metric: Metric
Other Features: Special
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 500Lb-in

Price Inventory : Available to order
Loading Price
QTY