Page 1 of 25

Next

Compare
1-086-022-02-ZLF

COMPARE

1-086-022-02-ZLF

Description
1-086-022-02-ZLF SOLENOID ACTUATED BRAKE ; SPLINED HUB

STEARNS BRAKE

Part # 10536309

BDI # 24175511

Features

Enclosure: IP54
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN: 424938
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft

Price Inventory : Available to order
Loading Price
QTY
1-086-041-02-017

COMPARE

1-086-041-02-017

Description
1-086-041-02-017 BRAKE W/HUB ; NON-RETURNABLE

STEARNS BRAKE

Part # 10536408

BDI # 21574527

Features

Enclosure: IP23
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN: 425019
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft

Price Inventory : Available to order
Loading Price
QTY
BT107106288

COMPARE

BT107106288

Description
BT107106288 CLUTCH AND BRAKE ; E320 VAR00 SZ12800 103V

WARNER ELECTRIC

Part # 30193638

BDI # 952390

Features

Bore Profile: Straight | Finished
Power Rating: 140W
Activation: Electrical
Number of Stop Collars: 0
Direction of Rotation: Counter Clockwise

Inch - Metric: Metric
Other Features: Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 12800Nm

Price Inventory : Available to order
Loading Price
QTY
BT106106263

COMPARE

BT106106263

Description
BT106106263 CLUTCH AND BRAKE ; E220 VAR00 SZ3200 103V

WARNER ELECTRIC

Part # 30193633

BDI # 953792

Features

Bore Profile: Straight | Finished
Power Rating: 187W
Activation: Electrical
Number of Stop Collars: 0
Direction of Rotation: Counter Clockwise

Inch - Metric: Metric
Other Features: No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 3200Nm

Price Inventory : Available to order
Loading Price
QTY
MIUS900-5

COMPARE

MIUS900-5

Description
MIUS900-5 CAM CLUTCH ; 5" BORE KEYSEAT 1X3/8"

TSUBAKI

Part # MIUS900-5

BDI # 22379938

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Overrunning | Indexing
Number of Stop Collars: 0
Direction of Rotation: Unidirectional

Inch - Metric: Inch
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 18070Lb-Ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY