1-086-022-02-ZLF
Description
1-086-022-02-ZLF SOLENOID ACTUATED BRAKE ; SPLINED HUB
Part # 10536309
BDI # 24175511
Features
Enclosure:
IP54
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN:
424938
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
1-086-041-02-017
Description
1-086-041-02-017 BRAKE W/HUB ; NON-RETURNABLE
Part # 10536408
BDI # 21574527
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN:
425019
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
BT107106288
Description
BT107106288 CLUTCH AND BRAKE ; E320 VAR00 SZ12800 103V
Part # 30193638
BDI # 952390
Features
Bore Profile:
Straight | Finished
Power Rating:
140W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 12800Nm
Product Name:
Clutch
BT106106263
Description
BT106106263 CLUTCH AND BRAKE ; E220 VAR00 SZ3200 103V
Part # 30193633
BDI # 953792
Features
Bore Profile:
Straight | Finished
Power Rating:
187W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 3200Nm
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Overrunning | Indexing
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
18070Lb-Ft
Type of Friction:
Not Applicable
Product Name:
Clutch