MSB-15B24-M04S
Description
MSB-15B24-M04S METRIC SERVO BRAKE ; POWER-OFF SPRING SET
Part # 30561719
BDI # 24674006
Features
Bore Profile:
Straight | Finished
Power Rating:
7W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 5Lb-in
RL 412 - 4
Description
RL 412 - 4 ROLLER BEARING, 4MM ID X 12MM OD X 6MM W 45000 RPM (SMARTCATALOG)
Part # RL 412 - 4
BDI # 27834374
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
45000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No