RL 433 - 4

COMPARE

RL 433 - 4

Description
RL 433 - 4 ROLLER BEARING, 25MM ID X 33MM OD X 6MM W 12000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 433 - 4

BDI # 27834377

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 12000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
FCN 25 R

COMPARE

FCN 25 R

Description
FCN 25 R CLUTCH ; ROLLER-RAMP TYPE

RINGSPANN

Part # FCN 25 R

BDI # 17228657

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 50Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY