RL 438 - 4
Description
RL 438 - 4 ROLLER BEARING, 30MM ID X 38MM OD X 6MM W 10000 RPM (SMARTCATALOG)
Part # RL 438 - 4
BDI # 27834064
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
10000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
FCN 30 R
Description
FCN 30 R INTERNAL FREEWHEEL WITH ROLLER ; 30MM ID 16MM WIDE 62MM OD
Part # 4871-039101-030H20
BDI # 17228752
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Press Fit On The Outer Ring With Roller
Housing Style:
Cylindrical
Mounting Method:
Shaft | Coupling Hub
Torque:
90Nm
Type of Friction:
Not Applicable