RL 448 - 4
Description
RL 448 - 4 ROLLER BEARING, 40MM ID X 48MM OD X 6MM W 8000 RPM (SMARTCATALOG)
Part # RL 448 - 4
BDI # 27834269
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
8000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Press Fit On The Outer Ring With Roller
Housing Style:
Cylindrical
Mounting Method:
Shaft | Coupling Hub
Torque:
170Nm
Type of Friction:
Not Applicable