RL 470 - 4
Description
RL 470 - 4 ROLLER BEARING, 62MM ID X 70MM OD X 6MM W 5300 RPM (SMARTCATALOG)
Part # RL 470 - 4
BDI # 27834380
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5300RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No