FCN 12 R

COMPARE

FCN 12 R

Description
FCN 12 R ; ROLLER RAMP TYPE

RINGSPANN

Part # 4873-019101-012H18

BDI # 17228634

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 11Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FCN 25 R

COMPARE

FCN 25 R

Description
FCN 25 R CLUTCH ; ROLLER-RAMP TYPE

RINGSPANN

Part # FCN 25 R

BDI # 17228657

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Press Fit On The Outer Ring With Roller
Housing Style: Cylindrical
Mounting Method: Shaft | Coupling Hub
Torque: 50Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY