Page 1 of 3

Next

Compare
M318-17-033

COMPARE

M318-17-033

Description
M318-17-033 WRAP SPRING CLUTCH BRAKE ; CB8 CW 24DC 30.0H9B 1ST AO

WARNER ELECTRIC

Part # 30324995

BDI # 845223

Features

Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Single Revolution | Starting | Stopping
Number of Stop Collars: 1
Direction of Rotation: Clockwise

Inch - Metric: Metric
Other Features: Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 2500Lb-in

Price Inventory : Available to order
Loading Price
QTY
M318-27-031

COMPARE

M318-27-031

Description
M318-27-031 WRAP SPRING CLUTCH BRAKE ; CB8 CCW 24DC 30.0H9B 1 ST AO

WARNER ELECTRIC

Part # 30325007

BDI # 845241

Features

Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Single Revolution | Starting | Stopping
Number of Stop Collars: 1
Direction of Rotation: Counter Clockwise

Inch - Metric: Metric
Other Features: Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 2500Lb-in

Price Inventory : Available to order
Loading Price
QTY
FN 459-M

COMPARE

FN 459-M

Description
FN 459-M COMPLETE FREEWHEEL CLUTCH UNIT ; 30X64X27MM 3000RPM 411NM 140DEG C

GMN BEARINGS

Part # FN 459 M

BDI # 20178312

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Indexing
Number of Stop Collars: 0
Direction of Rotation: Clockwise

Inch - Metric: Metric
Other Features: Meander Spring | Open | IR Keyway | 64MM Outside Diameter | 27MM Width | 16320N Static Load | 12691N Dynamic Load | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 411Nm

Price Inventory : Available to order
Loading Price
QTY
FRN 459 M

COMPARE

FRN 459 M

Description
FRN 459 M FREEWHL CLUTCH INSERT ELEMENT, 30MM ID X 64MM OD X 12MM W 3000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # FRN 459 M

BDI # 27834409

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Indexing
Number of Stop Collars: 0
Direction of Rotation: Unidirectional

Inch - Metric: Metric
Other Features: Meander Spring | With Inner and Outer Ring | IR Keyway | 64MM Outside Diameter | 12MM Width | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 332Nm

Price Inventory : Available to order
Loading Price
QTY
FN 459 Z

COMPARE

FN 459 Z

Description
FN 459 Z COMPLETE FREEWHEEL CLUTCH UNIT, 30MM ID X 64MM OD X 27MM W 3000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # FN 459 Z

BDI # 27834202

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstop
Number of Stop Collars: 0
Direction of Rotation: Clockwise

Inch - Metric: Metric
Other Features: Tension Spring | Open | IR Keyway | 64MM Outside Diameter | 27MM Width | 16320N Static Load | 12691N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 381Nm

Price Inventory : Available to order
Loading Price
QTY