FCN 45 R
Description
FCN 45 R FREEWHEEL ; 45MM BORE ROLLER RAMP TYPE
Part # 4871-060101-045H21
BDI # 17228615
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Press Fit On The Outer Ring With Roller
Housing Style:
Cylindrical
Mounting Method:
Shaft | Coupling Hub
Torque:
200Nm
Type of Friction:
Not Applicable