MSB-17B24-E06S
Description
MSB-17B24-E06S METRIC SERVO BRAKE ; POWER-OFF SPRING SET
Part # 30561732
BDI # 846523
Features
Bore Profile:
Straight | Finished
Power Rating:
10W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 10Lb-in
MSB-19B24-E06S
Description
MSB-19B24-E06S METRIC SERVO BRAKE ; POWER-OFF SPRING SET
Part # 30561746
BDI # 846530
Features
Bore Profile:
Straight | Finished
Power Rating:
12W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 18Lb-in
M714-11-002
Description
M714-11-002 WRAP SPRING CLUTCH ; SP4SHICW24DC10.0H9B2STOTS
Part # 30325090
BDI # 845851
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Indexing
Number of Stop Collars:
2
Direction of Rotation:
Clockwise
Inch - Metric:
Metric
Other Features:
Overtravel Stop| High Torque to Size Ratio | Rapid Acceleration in 3ms to Max. Speed | Simple to Install and Simple Electrical Control | Maintenance Free and Very Cost Effective
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 13.5Nm
3-21-4601G-10-CD
Description
3-21-4601G-10-CD ARMATURE ACTUATED BRAKE ; NON-RETURNABLE GROUP 3 SIZE 1.8
Part # 10547656
BDI # 24184597
Features
Enclosure:
TENV | IP42
Bore Profile:
Straight | Finished
Power Rating:
10W
Activation:
Electrical
Motion Type:
Holding
Inch - Metric:
Metric
Other Features:
Short Hub | GGA Friction Disc | Class B Insulation | UR Certified | CUR Certified
Global Part Number GPN:
432323
Housing Style:
Cylindrical
Mounting Method:
Body Mounted | Shaft
MRAB-15B24-M10
Description
MRAB-15B24-M10 POWER-OFF BRAKE ; PERMANENT MAGNET
Part # 30561701
BDI # 24674000
Features
Bore Profile:
Straight | Finished
Power Rating:
11W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Burnished | Static or Dynamic Engagement | Simple Installation | Economical Cost | Energy Efficient
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 17.7Lb-in