FN 459-M
Description
FN 459-M COMPLETE FREEWHEEL CLUTCH UNIT ; 30X64X27MM 3000RPM 411NM 140DEG C
Part # FN 459 M
BDI # 20178312
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Indexing
Number of Stop Collars:
0
Direction of Rotation:
Clockwise
Inch - Metric:
Metric
Other Features:
Meander Spring | Open | IR Keyway | 64MM Outside Diameter | 27MM Width | 16320N Static Load | 12691N Dynamic Load | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
411Nm
FRN 459 M
Description
FRN 459 M FREEWHL CLUTCH INSERT ELEMENT, 30MM ID X 64MM OD X 12MM W 3000 RPM (SMARTCATALOG)
Part # FRN 459 M
BDI # 27834409
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Indexing
Number of Stop Collars:
0
Direction of Rotation:
Unidirectional
Inch - Metric:
Metric
Other Features:
Meander Spring | With Inner and Outer Ring | IR Keyway | 64MM Outside Diameter | 12MM Width | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
332Nm
FN 459 Z
Description
FN 459 Z COMPLETE FREEWHEEL CLUTCH UNIT, 30MM ID X 64MM OD X 27MM W 3000 RPM (SMARTCATALOG)
Part # FN 459 Z
BDI # 27834202
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstop
Number of Stop Collars:
0
Direction of Rotation:
Clockwise
Inch - Metric:
Metric
Other Features:
Tension Spring | Open | IR Keyway | 64MM Outside Diameter | 27MM Width | 16320N Static Load | 12691N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
381Nm
FRN 459 Z
Description
FRN 459 Z FREEWHL CLUTCH INSERT ELEMENT, 30MM ID X 64MM OD X 12MM W 3000 RPM (SMARTCATALOG)
Part # FRN 459 Z
BDI # 27834418
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstop
Number of Stop Collars:
0
Direction of Rotation:
Unidirectional
Inch - Metric:
Metric
Other Features:
Tension Spring | With Inner and Outer Ring | IR Keyway | 64MM Outside Diameter | 12MM Width | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
353Nm