FKNN 6204 2RS

COMPARE

FKNN 6204 2RS

Description
FKNN 6204 2RS FREEWHEEL CLUTCH UNIT ; 20X47X14MM 3200RPM 60NM 140DEG C

GMN BEARINGS

Part # FKNN 6204 2RS

BDI # 24334023

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstop
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Tension Spring | Sealed | Grease Lubricated | IR and OR Keyway | 47MM Outside Diameter | 14MM Width | 4268N Static Load | 6869N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 6MM Inner Ring Keyway Width | 1.6MM Inner Ring Keyway Depth | 3MM Outer Ring Keyway | 1.5MM Outer Ring Keyway Depth | N6 Shaft Tolerance | N7 Housing Tolerance
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 60Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY

COMPARE

396214 ROTOR

Description
LENZE 396214 ROTOR

LENZE

Part # 396214 ROTOR

BDI # 15043177

Price Inventory : Available to order
Loading Price
QTY