RL 423 - 4
Description
RL 423 - 4 ROLLER BEARING, 15MM ID X 23MM OD X 6MM W 18000 RPM (SMARTCATALOG)
Part # RL 423 - 4
BDI # 27834267
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
18000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RL 422 - 4
Description
RL 422 - 4 ROLLER BEARING, 14MM ID X 22MM OD X 6MM W 19000 RPM (SMARTCATALOG)
Part # RL 422 - 4
BDI # 27834424
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
19000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No