Page 1 of 3

Next

Compare
RL 443 - 4

COMPARE

RL 443 - 4

Description
RL 443 - 4 ROLLER BEARING, 35MM ID X 43MM OD X 6MM W 9000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 443 - 4

BDI # 27834428

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 9000RPM Speed | 150 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 437 - 4

COMPARE

RL 437 - 4

Description
RL 437 - 4 ROLLER BEARING, 29MM ID X 37MM OD X 6MM W 11000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 437 - 4

BDI # 27834427

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 11000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 455 - 4

COMPARE

RL 455 - 4

Description
RL 455 - 4 ROLLER BEARING, 47MM ID X 55MM OD X 6MM W 6900 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 455 - 4

BDI # 27834097

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 6900RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 433 - 4

COMPARE

RL 433 - 4

Description
RL 433 - 4 ROLLER BEARING, 25MM ID X 33MM OD X 6MM W 12000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 433 - 4

BDI # 27834377

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 12000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 442 - 4

COMPARE

RL 442 - 4

Description
RL 442 - 4 ROLLER BEARING, 34MM ID X 42MM OD X 6MM W 9000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 442 - 4

BDI # 27834378

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 9000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY