RL 414 - 4

COMPARE

RL 414 - 4

Description
RL 414 - 4 ROLLER BEARING, 6MM ID X 14MM OD X 6MM W 37000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 414 - 4

BDI # 27834423

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 37000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY