RL 455 - 4
Description
RL 455 - 4 ROLLER BEARING, 47MM ID X 55MM OD X 6MM W 6900 RPM (SMARTCATALOG)
Part # RL 455 - 4
BDI # 27834097
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6900RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RL 453 - 4
Description
RL 453 - 4 ROLLER BEARING, 45MM ID X 53MM OD X 6MM W 7000 RPM (SMARTCATALOG)
Part # RL 453 - 4
BDI # 27834429
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
7000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RL 463 - 4
Description
RL 463 - 4 ROLLER BEARING, 55MM ID X 63MM OD X 6MM W 6000 RPM (SMARTCATALOG)
Part # RL 463 - 4
BDI # 27834430
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RL 459 - 4
Description
RL 459 - 4 ROLLER BEARING, 51MM ID X 59MM OD X 6MM W 6400 RPM (SMARTCATALOG)
Part # RL 459 - 4
BDI # 27834379
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6400RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No