RL 488 - 4
Description
RL 488 - 4 ROLLER BEARING, 80MM ID X 88MM OD X 6MM W 4300 RPM (SMARTCATALOG)
Part # RL 488 - 4
BDI # 27834381
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
4300RPM Speed | 150 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No