RL 418 - 4

COMPARE

RL 418 - 4

Description
RL 418 - 4 ROLLER BEARING, 10MM ID X 18MM OD X 6MM W 24000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 418 - 4

BDI # 27834375

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 24000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY