RL 453 - 4

COMPARE

RL 453 - 4

Description
RL 453 - 4 ROLLER BEARING, 45MM ID X 53MM OD X 6MM W 7000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 453 - 4

BDI # 27834429

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 7000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY