Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Black Oxide Coated
Width - Inch:
0.5
TSP-24-12-SS
Description
TSP-24-12-SS THREADED SHAFT COLLAR ; 2PIECE 1-1/2"-12 BORE SS
Part # TSP-24-12-SS
BDI # 801645
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563
TC-150-12-S
Description
TC-150-12-S CLAMP COLLAR ; 1 1/2"-12 BORE SS 1-PIECE 10/BOX
Part # TC-150-12-S
BDI # 197443
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Corrosion Resistance | Safety Clamping Collar
Width - Inch:
0.5
GSTC-150-12-SS
Description
GSTC-150-12-SS CLAMP COLLAR ; 1-1/2"-12 BORE SS
Part # GSTC-150-12-SS
BDI # 196178
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Corrosion Resistance
Width - Inch:
0.563
TCL-24-12-SS
Description
TCL-24-12-SS THREADED SHAFT COLLAR ; 1PIECE 1-1/2"-12 BORE SS
Part # TCL-24-12-SS
BDI # 801570
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563