TC-031-18
Description
TC-031-18 CLAMP COLLAR ; 5/16"-18 BORE BLK OXD STL 1-PIECE 20/BOX
Part # TC-031-18
BDI # 197600
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Black Oxide Coated | Safety Clamping Collar
Width - Inch:
0.25
TC-031-18-S
Description
TC-031-18-S CLAMP COLLAR ; 5/16"-18 BORE SS 1-PIECE 20/BOX
Part # TC-031-18-S
BDI # 197601
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Corrosion Resistance | Safety Clamping Collar
Width - Inch:
0.25
ISTC-031-18-S
Description
ISTC-031-18-S CLAMP COLLAR ; 5/16"-18 BORE SS 1-PIECE 20/BOX
Part # ISTC-031-18-S
BDI # 196498
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistance
Width - Inch:
0.313
GSTC-031-18-SS
Description
GSTC-031-18-SS CLAMP COLLAR ; 5/16"-18 BORE SS
Part # GSTC-031-18-SS
BDI # 196130
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistance
Width - Inch:
0.313
GSTC-031-18-B
Description
GSTC-031-18-B CLAMP COLLAR ; 5/16"-18 BORE BLK OXD STL
Part # GSTC-031-18-B
BDI # 196129
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated
Width - Inch:
0.313