Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.752
Outside Diameter - Millimeter:
44.5
Bore - Millimeter:
22
Other Features:
Corrosion Resistance | No Relief Cut
MSP-22-SS
Description
MSP-22-SS CLAMP SHAFT COLLAR ; 2PIECE 22MM BORE SS
Part # MSP-22-SS
BDI # 800259
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
22
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-22-F
Description
MSP-22-F CLAMP SHAFT COLLAR ; 2PIECE 22MM BORE STEEL
Part # MSP-22-F
BDI # 800257
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
22
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MCL-22-F
Description
MCL-22-F CLAMP SHAFT COLLAR ; 1PIECE 22MM BORE STEEL
Part # MCL-22-F
BDI # 799411
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
22
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-22-SS
Description
MCL-22-SS CLAMP SHAFT COLLAR ; 1PIECE 22MM BORE SS
Part # MCL-22-SS
BDI # 799413
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
22
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version