MSP-36-SS
Description
MSP-36-SS CLAMP SHAFT COLLAR ; 2PIECE 36MM BORE SS
Part # MSP-36-SS
BDI # 800293
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
36
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-36-F
Description
MSP-36-F CLAMP SHAFT COLLAR ; 2PIECE 36MM BORE STEEL
Part # MSP-36-F
BDI # 800292
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
36
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-36-AN
Description
MSP-36-AN CLAMP SHAFT COLLAR ; 2PIECE 36MM BORE ANODIZED ALUM
Part # MSP-36-AN
BDI # 24527562
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
36
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MCL-36-SS
Description
MCL-36-SS CLAMP SHAFT COLLAR ; 1PIECE 36MM BORE SS
Part # MCL-36-SS
BDI # 799446
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
36
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-36-F
Description
MCL-36-F CLAMP SHAFT COLLAR ; 1PIECE 36MM BORE STEEL
Part # MCL-36-F
BDI # 799445
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
36
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version