SPH-75-F
Description
SPH-75-F HVY DUTY SAHFT COLLAR ; 2PIECE 4-11/16" BORE STEEL
Part # SPH-75-F
BDI # 801504
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
119.075
Other Features:
Heavy Duty | Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
119.075
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw