TCL-24-12-SS
Description
TCL-24-12-SS THREADED SHAFT COLLAR ; 1PIECE 1-1/2"-12 BORE SS
Part # TCL-24-12-SS
BDI # 801570
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563
TSP-24-12-SS
Description
TSP-24-12-SS THREADED SHAFT COLLAR ; 2PIECE 1-1/2"-12 BORE SS
Part # TSP-24-12-SS
BDI # 801645
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563
TSP-24-12-F
Description
TSP-24-12-F THREADED SHAFT COLLAR ; 2PIECE 1-1/2"-12 BORE STEEL
Part # TSP-24-12-F
BDI # 801644
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563
TCL-24-12-F
Description
TCL-24-12-F THREADED SHAFT COLLAR ; 1PIECE 1-1/2"-12 BORE STEEL
Part # TCL-24-12-F
BDI # 801569
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563