TCL-36-12-SS
Description
TCL-36-12-SS THREADED SHAFT COLLAR ; 1PIECE 2 1/4"-12 BORE SS
Part # TCL-36-12-SS
BDI # 801582
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-1/4-12
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.75
TCL-36-12-F
Description
TCL-36-12-F THREADED SHAFT COLLAR ; 1PIECE 2 1/4"-12 BORE STEEL
Part # TCL-36-12-F
BDI # 801581
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-1/4-12
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.75
TSP-36-12-F
Description
TSP-36-12-F THREADED SHAFT COLLAR ; 2PIECE 2 1/4"-12 BORE STEEL
Part # TSP-36-12-F
BDI # 801656
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
2-1/4-12
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.75
TSP-36-12-SS
Description
TSP-36-12-SS THREADED SHAFT COLLAR ; 2PIECE 2 1/4"-12 BORE SS
Part # TSP-36-12-SS
BDI # 801657
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
2-1/4-12
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.75