TCL-32-12-F
Description
TCL-32-12-F THREADED SHAFT COLLAR ; 1PIECE 2-12 BORE STEEL
Part # TCL-32-12-F
BDI # 801575
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688
TSP-32-12-F
Description
TSP-32-12-F THREADED SHAFT COLLAR ; 2PIECE 2-12 BORE STEEL
Part # TSP-32-12-F
BDI # 801650
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688
TSP-32-12-SS
Description
TSP-32-12-SS THREADED SHAFT COLLAR ; 2PIECE 2-12 BORE SS
Part # TSP-32-12-SS
BDI # 801651
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688
TCL-32-12-SS
Description
TCL-32-12-SS THREADED SHAFT COLLAR ; 1PIECE 2-12 BORE SS
Part # TCL-32-12-SS
BDI # 801576
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688