TSP-10-18-SS
Description
TSP-10-18-SS THREADED SHAFT COLLAR ; 2PIECE 5/8"-18 BORE SS
Part # TSP-10-18-SS
BDI # 801615
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
5/8-18
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.438
TSP-10-18-F
Description
TSP-10-18-F THREADED SHAFT COLLAR ; 2PIECE 5/8"-18 BORE STEEL
Part # TSP-10-18-F
BDI # 801614
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
5/8-18
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.438
TCL-10-18-F
Description
TCL-10-18-F THREADED SHAFT COLLAR ; 1PIECE 5/8"-18 BORE STEEL
Part # TCL-10-18-F
BDI # 801539
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/8-18
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.438
TCL-10-18-SS
Description
TCL-10-18-SS THREADED SHAFT COLLAR ; 1PIECE 5/8"-18 BORE SS
Part # TCL-10-18-SS
BDI # 801540
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/8-18
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.438