TSP-7-14-F

COMPARE

TSP-7-14-F

Description
TSP-7-14-F THREADED SHAFT COLLAR ; 2PIECE 7/16"-14 BORE STEEL

RULAND

Part # TSP-7-14-F

BDI # 801670

Features

Split or Solid Description: Two Piece Split Threaded
Bore Threaded: 7/16-14
Component: Shaft Collar
Width - Millimeter: 8.738
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.344

Price Inventory : Available to order
Loading Price
QTY
TSP-7-14-SS

COMPARE

TSP-7-14-SS

Description
TSP-7-14-SS THREADED SHAFT COLLAR ; 2PIECE 7/16"-14 BORE SS

RULAND

Part # TSP-7-14-SS

BDI # 801671

Features

Split or Solid Description: Two Piece Split Threaded
Bore Threaded: 7/16-14
Component: Shaft Collar
Width - Millimeter: 8.738
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.344

Price Inventory : Available to order
Loading Price
QTY
TCL-7-14-SS

COMPARE

TCL-7-14-SS

Description
TCL-7-14-SS THREADED SHAFT COLLAR ; 1PIECE 7/16"-14 BORE SS

RULAND

Part # TCL-7-14-SS

BDI # 801596

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: 7/16-14
Component: Shaft Collar
Width - Millimeter: 8.738
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.344

Price Inventory : Available to order
Loading Price
QTY
TCL-7-14-F

COMPARE

TCL-7-14-F

Description
TCL-7-14-F THREADED SHAFT COLLAR ; 1PIECE 7/16"-14 BORE STEEL

RULAND

Part # TCL-7-14-F

BDI # 801595

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: 7/16-14
Component: Shaft Collar
Width - Millimeter: 8.738
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.344

Price Inventory : Available to order
Loading Price
QTY