TCL-14-14-SS
Description
TCL-14-14-SS THREADED SHAFT COLLAR ; 1PIECE 7/8"-14 BORE SS
Part # TCL-14-14-SS
BDI # 801546
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/8-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TSP-14-14-SS
Description
TSP-14-14-SS THREADED SHAFT COLLAR ; 2PIECE 7/8"-14 BORE SS
Part # TSP-14-14-SS
BDI # 801621
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
7/8-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TSP-14-14-F
Description
TSP-14-14-F THREADED SHAFT COLLAR ; 2PIECE 7/8"-14 BORE STEEL
Part # TSP-14-14-F
BDI # 801620
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
7/8-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TCL-14-14-F
Description
TCL-14-14-F THREADED SHAFT COLLAR ; 1PIECE 7/8"-14 BORE STEEL
Part # TCL-14-14-F
BDI # 801545
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/8-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5