Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
7/8-9
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Black Oxide Coated
Width - Inch:
0.5
ISTC-087-09-S
Description
ISTC-087-09-S CLAMP COLLAR ; 7/8"-09 BORE SS 1-PIECE 20/BOX
Part # ISTC-087-09-S
BDI # 196522
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/8-9
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Corrosion Resistance
Width - Inch:
0.5
TC-087-09-S
Description
TC-087-09-S CLAMP COLLAR ; 7/8"-9 BORE SS 1-PIECE 20/BOX
Part # TC-087-09-S
BDI # 197622
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
7/8-9
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Corrosion Resistance | Safety Clamping Collar
Width - Inch:
0.5
GSTC-087-09-SS
Description
GSTC-087-09-SS CLAMP COLLAR ; 7/8"-9 BORE SS
Part # GSTC-087-09-SS
BDI # 196154
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/8-9
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Corrosion Resistance
Width - Inch:
0.5
TCL-14-9-SS
Description
TCL-14-9-SS THREADED SHAFT COLLAR ; 1PIECE 7/8"-9 BORE SS
Part # TCL-14-9-SS
BDI # 801548
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/8-9
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5