TSP-2-32-F

COMPARE

TSP-2-32-F

Description
TSP-2-32-F THREADED SHAFT COLLAR ; 2PIECE #8-32 BORE STEEL

RULAND

Part # TSP-2-32-F

BDI # 801642

Features

Split or Solid Description: Two Piece Split Threaded
Bore Threaded: 8-32
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.281

Price Inventory : Available to order
Loading Price
QTY
TSP-2-32-SS

COMPARE

TSP-2-32-SS

Description
TSP-2-32-SS THREADED SHAFT COLLAR ; 2PIECE #8-32 BORE SS

RULAND

Part # TSP-2-32-SS

BDI # 801643

Features

Split or Solid Description: Two Piece Split Threaded
Bore Threaded: 8-32
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.281

Price Inventory : Available to order
Loading Price
QTY
TCL-2-32-SS

COMPARE

TCL-2-32-SS

Description
TCL-2-32-SS THREADED SHAFT COLLAR ; 1PIECE #8-32 BORE SS

RULAND

Part # TCL-2-32-SS

BDI # 801568

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: 8-32
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.281

Price Inventory : Available to order
Loading Price
QTY
TCL-2-32-F

COMPARE

TCL-2-32-F

Description
TCL-2-32-F THREADED SHAFT COLLAR ; 1PIECE #8-32 BORE STEEL

RULAND

Part # TCL-2-32-F

BDI # 801567

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: 8-32
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.281

Price Inventory : Available to order
Loading Price
QTY