MTCL-24-3-SS

COMPARE

MTCL-24-3-SS

Description
MTCL-24-3-SS THREADED SHAFT COLLAR ; 1PIECE M24X3 BORE SS

RULAND

Part # MTCL-24-3-SS

BDI # 800429

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M24 X 3
Component: Shaft Collar
Width - Millimeter: 15
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced
Width - Inch: 0.591

Price Inventory : Available to order
Loading Price
QTY
MTCL-24-3-F

COMPARE

MTCL-24-3-F

Description
MTCL-24-3-F THREADED SHAFT COLLAR ; 1PIECE M24X3 BORE STEEL

RULAND

Part # MTCL-24-3-F

BDI # 800428

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M24 X 3
Component: Shaft Collar
Width - Millimeter: 15
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced
Width - Inch: 0.591

Price Inventory : Available to order
Loading Price
QTY