MTCL-8-1.25-SS

COMPARE

MTCL-8-1.25-SS

Description
MTCL-8-1.25-SS THREADED SHAFT COLLAR ; 1PIECE M8X1.25 BORE SS

RULAND

Part # MTCL-8-1.25-SS

BDI # 800439

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M8 X 1.25
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 0.709
Outside Diameter - Millimeter: 18
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced
Width - Inch: 0.354

Price Inventory : Available to order
Loading Price
QTY
MTCL-8-1.25-F

COMPARE

MTCL-8-1.25-F

Description
MTCL-8-1.25-F THREADED SHAFT COLLAR ; 1PIECE M8X1.25 BORE STEEL

RULAND

Part # MTCL-8-1.25-F

BDI # 800438

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M8 X 1.25
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0.709
Outside Diameter - Millimeter: 18
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced
Width - Inch: 0.354

Price Inventory : Available to order
Loading Price
QTY