Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
19.05
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
SP-47-A
Description
SP-47-A CLAMP SHAFT COLLAR ; 2PIECE 2-15/16" BORE ALUM
Part # SP-47-A
BDI # 801372
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
QCL-24-A
Description
QCL-24-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 1-1/2" BORE ANODIZED ALUM
Part # QCL-24-A
BDI # 801065
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
38.1
Other Features:
Anodized | Quick Clamp | Special Design for Quick Adjustment
SP-34-SS
Description
SP-34-SS CLAMP SHAFT COLLAR ; 2PIECE 2-1/8" BORE SS
Part # SP-34-SS
BDI # 801331
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
53.975
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
CL-47-F
Description
CL-47-F CLAMP SHAFT COLLAR ; 1PIECE 2-15/16" BORE STEEL
Part # CL-47-F
BDI # 798316
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version | No Backslot