TCL-7-20-F
Description
TCL-7-20-F THREADED SHAFT COLLAR ; 1PIECE 7/16"-20 BORE STEEL
Part # TCL-7-20-F
BDI # 801597
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-20
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
SC31
Description
SC31 SETSCREW COLLAR ; 5/16"IDX5/8"X11/32W LIMITED AVAILABILITY
Part # 67700
BDI # 176664
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
7.95
Other Features:
Zinc Plated
SPK-6-A
Description
SPK-6-A SHAFT COLLAR ; 2PIECE WITH KEYWAY 3/8" BORE ALUM
Part # SPK-6-A
BDI # 798019
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
9.525
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Opposing Screw
SPK-6-F
Description
SPK-6-F SHAFT COLLAR ; 2PIECE WITH KEYWAY 3/8" BORE STEEL
Part # SPK-6-F
BDI # 798020
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
9.525
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Opposing Screw
SPK-6-SS
Description
SPK-6-SS SHAFT COLLAR ; 2PIECE WITH KEYWAY 3/8" BORE SS
Part # SPK-6-SS
BDI # 798021
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
9.525
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Opposing Screw