MCM08040H10K00
Description
MCM08040H10K00 LINEAR MONOCARRIER ; NON-RETURNABLE SZ 8 HIGH ACCURACY GRADE
Part # MCM08040H10K00
BDI # 1190694
Features
Rail Length - Millimeter:
570
Rail Width - Millimeter:
80
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
22.441
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
15.748
Overall Length - Inch:
25
Rail Width - Inch:
3.15
XY-HRS040-RH1SNF
Description
XY-HRS040-RH1SNF ROBOT MOTOR MODULE ; NON-RETURNABLE 400MM STROKE 778MM/S
Part # XY-HRS040-RH1SNF
BDI # 1196868
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
180
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Straight Motor Mounting | No Motor Interface | M8 Bolt
Stroke Length - Inch:
15.748
Overall Length - Inch:
28.031
Rail Width - Inch:
7.087
XY-HRS040-RS1RAF
Description
XY-HRS040-RS1RAF MOTOR MOUNT ; NON-RETURNABLE 400MM MAX STROKE
Part # XY-HRS040-RS1RAF
BDI # 1196869
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
66
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Right Motor Mounting | Metric Motor Interface | M5 Bolt
Stroke Length - Inch:
15.748
Overall Length - Inch:
25.984
Rail Width - Inch:
2.598
XY-HRS040-RS1RBF
Description
XY-HRS040-RS1RBF MOTOR MOUNT ; NON-RETURNABLE 400MM MAX STROKE
Part # XY-HRS040-RS1RBF
BDI # 1196870
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
66
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Right Motor Mounting | NEMA 23 Motor Interface | M5 Bolt
Stroke Length - Inch:
15.748
Overall Length - Inch:
25.984
Rail Width - Inch:
2.598
MCM05040H10K00
Description
MCM05040H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05040H10K00
BDI # 1190631
Features
Rail Length - Millimeter:
530
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
20.866
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
15.748
Overall Length - Inch:
22.913
Rail Width - Inch:
1.913