A009644.00

COMPARE

A009644.00

Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ

LEESON

Part # A009644.00

BDI # 20180980

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.75
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 13.44
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.2 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY