VG-511B-02-S12

COMPARE

VG-511B-02-S12

Description
VG-511B-02-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-02-S12

BDI # 343172

Features

Size: 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With Two Lag Holes
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-01-S12

COMPARE

VG-511B-01-S12

Description
VG-511B-01-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-01-S12

BDI # 343169

Features

Size: 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base Without Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-03-S12

COMPARE

VG-511B-03-S12

Description
VG-511B-03-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-03-S12

BDI # 343175

Features

Size: 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With One Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY