B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
SAD5TE24SB-6P
Description
SAD5TE24SB-6P TROUGHING SMART ROLLER ; 24" BELT W 5" RLR
Part # SAD5TE24SB-6P
BDI # 23152949
Features
Roller Width - Inch:
8.938
Roller Width - Millimeter:
227.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse
Belt Width - Millimeter:
609.6
Product Name:
Roller
C5-SSTE-17.06
Description
C5-SSTE-17.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C5-SSTE-17.06
BDI # 23145398
Features
Roller Width - Inch:
17.06
Roller Width - Millimeter:
433.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-SATE-6.88
Description
D5-SATE-6.88 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SATE-6.88
BDI # 23142951
Features
Roller Width - Inch:
6.88
Roller Width - Millimeter:
174.752
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-20TG-30SBWB
Description
C5-20TG-30SBWB GRAIN TROUGHING IDLER ; 30" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-30SBWB
BDI # 23179148
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 11 Inch Wide Secondary Roller
Mounting Method:
Base Mount