E7-20TESA-72SBWB
Description
E7-20TESA-72SBWB TROUGHING IDLER ; SA 72" BELT W 7" RLR 20DEG WIDE BASE
Part # E720TESA72SBWB
BDI # 23167038
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
E7P-20TEISW-84SB
Description
E7P-20TEISW-84SB IMPACT EZ SLIDER ASSY ; 84" BELT W 7" RLR 20DEG
Part # E7P20TEISW84SB
BDI # 23158295
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
E6P-20TESA-72SB
Description
E6P-20TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 20DEG
Part # E6P-20TESA-72SB
BDI # 23171218
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E6P-20TU-36SB
Description
E6P-20TU-36SB TROUGHING IDLER ; UNEQ 36" BELT W 6" RLR 20DEG
Part # E6P-20TU-36SB
BDI # 23171229
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6-45TESA-72SB
Description
E6-45TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 45DEG
Part # E6-45TESA-72SB
BDI # 23153811
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount