CSD18051H35L3H
Description
CSD18051H35L3H CONVEYOR PULLEY ; POR 18X51 SD DRUM H35 NO BSH LAGG
Part # CSD18051H35L3H
BDI # 17798629
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSD24026H35
Description
CSD24026H35 CONVEYOR PULLEY ; POR 24X26 SD DRUM H35 LESS BSH
Part # CSD24026H35
BDI # 17798713
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMD16026H35L3H
Description
CMD16026H35L3H CONVEYOR PULLEY ; POR 16X26 MD DRUM H35 NO BSH LAGG
Part # CMD16026H35L3H
BDI # 17795489
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMD16032H35
Description
CMD16032H35 CONVEYOR PULLEY ; POR 16X32 MD DRUM H35 LESS BSH
Part # CMD16032H35
BDI # 17795498
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20036H35
Description
CMW20036H35 CONVEYOR PULLEY ; POR 20X36 MD WING H35 LESS BSH
Part # CMW20036H35
BDI # 17797073
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed